Fan Timer, 120V AC
- Mfr # 5H0730340000
- Zoro # G516567315
product price:Â
$
93.69
/ea
Key Features
Frequency
60 Hz
Electrical Connection Type
Screw Terminals
Minimum Time Setting
20 sec
Number of Delay Functions
2
Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5H0730340000
- Zoro #
- G516567315
- UPC #
- 046629125076
- Country of Origin
- Mexico
Details
- Frequency
- 60 Hz
- Electrical Connection Type
- Screw Terminals
- Minimum Time Setting
- 20 sec
- Item
- Time Delay Relay
- Number of Delay Functions
- 2
- Mounting Style
- Surface
- Current Rating
- 25 A
- Maximum Time Setting
- 90 sec
- Input Voltage
- 120V AC
- Delay Function
- On/Off Delay
- Number of Pins
- 6
- Contact Form
- SPST
- Reset Method
- Time-Delay Reset
Description
Time Delay Relay, Adjustment Method Not Applicable, Contact Form SPST, Current Rating 25 A, Delay Function On/Off Delay, Electrical Connection Type Screw Terminals, Frequency 60 Hz, Input Voltage 120V AC, Maximum Time Setting 90 sec, Minimum Time Setting 20 sec
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.