Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Sensor, 1 1/2 in L Probe

  • Mfr # 5H0750310000

  • Zoro # G916555684


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Product Type
Flame Sensor
Compatible with Brand
Modine
Bracket Type
Fixed
For Use with Mfr Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Compatible Manufacturer Part Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0750310000
Zoro #
G916555684
UPC #
046629322420
Country of Origin
China

Dimensions

Probe Length
1 1/2 in
Lead Length
1/8 in

Details

Product Type
Flame Sensor
Compatible with Brand
Modine
Bracket Type
Fixed
For Use with Mfr Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Compatible Manufacturer Part Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Probe Mounting Type
Screw Terminals
Compatible with Manufacturer Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
For Use With Mfr. Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Compatible with Series
BTC, BTS, HD, HDB, HDC, HDS, IPTPTC, PTP, PTS, TLP
Compatible Mfr. Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Compatible Manufacturer Model Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Compatible with Mfr. Model No.
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Electrical Connection Type
Quick Connect Terminals
Compatible Ignition System Type
Direct Spark Ignition
Compatible with Manufacturer Model No.
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85
Probe Tip Angle
Straight
Item
Flame Sensor
Replacement Type
OEM
Compatible Pump Manufacturer Part Number
HD 100, HD 125, HD 30, HD 45, HD 60, HD 75, HDB 60, HDB 75, HDB100, HDB125, HDC 60, HDC 75, HDC100, HDC125, HDS 30, HDS 45, HDS 60, HDS 75, HDS100, HDS125, PTC135, PTC155, PTC180, PTC215, PTC260, PTC310 (Fasco), TLP100, TLP125, TLP150, TLP175, TLP200, TLP50, TLP60, TLP75, TLP85

Description

Flame Sensor, Replacement Type OEM, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 1 1/2 in, Probe Mounting Type Screw Terminals, Lead Length 1/8 in, Electrical Connection Type Quick Connect Terminals, Compatible with Series BTC, BTS, HD, HDB, HDC, HDS, IPTPTC, PTP, PTS, TLP, Compatible with Brand Modine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.