Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 24V DC, Single, NPT

  • Mfr # 5H0797510000

  • Zoro # G914703100


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes Side Taps
Side Taps Not Included
Sensing Type
Flame Sensor
Includes Conversion Kit
Conversion Kit Not Included
Heating Capacity - Maximum
200,000 BtuH
Includes On/Off Switch
On/Off Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0797510000
Zoro #
G914703100
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1/2 in

Details

Item
Gas Valve
Includes Side Taps
Side Taps Not Included
Sensing Type
Flame Sensor
Includes Conversion Kit
Conversion Kit Not Included
Heating Capacity - Maximum
200,000 BtuH
Includes On/Off Switch
On/Off Switch Included
Port Connection Type
NPT
Opening Characteristic
Fast Opening
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Includes Pressure Regulator
Pressure Regulator Included
Reducer Bushings Included
None
Valve Design
Single
Voltage
24V DC
Pilot Type
Direct Spark Ignition
Port Connection Gender
Female
For Media
Natural Gas

Description

Gas Valve, For Media Natural Gas, Heating Capacity - Maximum 200,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included, Opening Characteristic Fast Opening, Pilot Type Direct Spark Ignition, Port Connection Gender Female, Port Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.