Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,140 cfm, Propeller

  • Mfr # PTP150AS0111SBAN

  • Zoro # G714741982


original price: $1,735.99
new price: $1,730.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Product Type
Gas Fired Unit Heater
Mounting Height
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP150AS0111SBAN
Zoro #
G714741982
UPC #
046629665787
Country of Origin
United States

Dimensions

Mounting Height
15 ft
Manufacturers Warranty Length
10 yr
Flue Diameter
4 in
Overall Width
35 1/2 in
Overall Height
23 1/16 in
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in
Overall Depth
22 1/2 in
Fan Diameter
20 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Item
Gas Wall and Ceiling Unit Heater
Product Type
Gas Fired Unit Heater
Heating Capacity Input
150,000 BtuH
Mounting Location
Wall
Maximum Amperage
15 A
Air Temperature Rise
53 Degrees F
Frequency
60 Hz
Heat Output
123,000 BtuH
Motor Type
PSC
Fuel Type
Natural Gas
Fuel Consumption
142.9 cfh
Heater Voltage
115 V AC
Ignition Type
Direct Spark
Standards
cETLus Listed, ETL
Motor Speed
1,075 RPM
Profile Type
Standard
Heat Exchanger Material
Aluminized Steel
Vent Type
Sidewall Venting Kit
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Heating Capacity Output
123,000 BtuH
Phase
1
Thermal Efficiency Rating
82%

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,140 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.