Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,140 cfm, Propeller

  • Mfr # PTP150AS0121SBAN

  • Zoro # G214742007


product price: $1,812.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Heat Output
123,000 BtuH
Product Type
Gas Fired Unit Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP150AS0121SBAN
Zoro #
G214742007
UPC #
046629665855
Country of Origin
United States

Dimensions

Overall Depth
22 1/2 in
Overall Width
35 1/2 in
Flue Diameter
4 in
Mounting Height
15 ft
Gas Connection Size
1/2 in
Fan Diameter
20 in
Mounting Hole Diameter
3/8 in
Overall Height
23 1/16 in
Manufacturers Warranty Length
10 yr

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Item
Gas Wall and Ceiling Unit Heater
Heat Output
123,000 BtuH
Product Type
Gas Fired Unit Heater
Motor Type
PSC
Fuel Consumption
142.9 cfh
Fuel Type
Propane
Profile Type
Standard
Phase
1
Heating Capacity Output
123,000 BtuH
Thermal Efficiency Rating
82%
Ignition Type
Direct Spark
Mounting Location
Wall
Heater Voltage
115 V AC
Maximum Amperage
15 A
Frequency
60 Hz
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Motor Speed
1,075 RPM
Heating Capacity Input
150,000 BtuH
Heat Exchanger Material
Aluminized Steel
Air Temperature Rise
53 Degrees F
Standards
cETLus Listed, ETL
Vent Type
Sidewall Venting Kit

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,140 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.