Zoro Homepage

Gas Wall and Ceiling Unit Heater, 2,140 cfm, Propeller

  • Mfr # PTP150SS0111SBAN

  • Zoro # G814741912


product price: $1,758.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Manufacturers Warranty Length
10 yr
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP150SS0111SBAN
Zoro #
G814741912
UPC #
046629665930
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr
Fan Diameter
20 in
Overall Width
35 1/2 in
Overall Height
23 1/16 in
Flue Diameter
4 in
Mounting Height
15 ft
Overall Depth
22 1/2 in
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,140 cfm
Item
Gas Wall and Ceiling Unit Heater
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Mounting Location
Wall
Air Temperature Rise
53 Degrees F
Thermal Efficiency Rating
82%
Motor Speed
1,075 RPM
Profile Type
Standard
Product Type
Gas Fired Unit Heater
Heat Exchanger Material
Aluminized Steel
Frequency
60 Hz
Vent Type
Sidewall Venting Kit
Ignition Type
Direct Spark
Heating Capacity Output
123,000 BtuH
Motor Type
PSC
Standards
cETLus Listed, ETL
Heat Output
123,000 BtuH
Fuel Type
Natural Gas
Heating Capacity Input
150,000 BtuH
Phase
1
Fuel Consumption
142.9 cfh
Maximum Amperage
15 A
Heater Voltage
115 V AC

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,140 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.