Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,180 cfm, Propeller

  • Mfr # PDP150AE0185SBAN

  • Zoro # G414741893


product price: $2,318.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,180 cfm
Flue Diameter
5 in
Mounting Hole Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP150AE0185SBAN
Zoro #
G414741893
UPC #
046629440032
Country of Origin
United States

Dimensions

Flue Diameter
5 in
Mounting Hole Diameter
3/8 in
Gas Connection Size
1/2 in
Fan Diameter
16 in
Mounting Height
16 ft
Overall Depth
22 1/2 in
Overall Height
23 1/16 in
Overall Width
35 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,180 cfm
Item
Gas Wall and Ceiling Unit Heater
Thermal Efficiency Rating
83%
Motor Type
PSC
Maximum Amperage
4 A
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Ignition Type
Direct Spark
Motor Speed
1,625 RPM
Product Type
Gas Fired Unit Heater
Air Temperature Rise
51 Degrees F
Fuel Type
Natural Gas, Propane
Phase
1
Vent Type
Power
Heat Exchanger Material
Aluminized Steel
Heating Capacity Input
150,000 BtuH
Heat Output
124,500 BtuH
Heater Voltage
115 V AC
Heating Capacity Output
124,500 BtuH
Frequency
60 Hz
Profile Type
Standard

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,180 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.