Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,550 cfm, Propeller

  • Mfr # PDP175AE0130SBAN

  • Zoro # G014741910


product price: $2,289.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,550 cfm
Motor Type
PSC
Overall Height
25 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP175AE0130SBAN
Zoro #
G014741910
UPC #
046629437131
Country of Origin
United States

Dimensions

Overall Height
25 13/16 in
Overall Width
42 1/2 in
Overall Depth
29 1/2 in
Mounting Hole Diameter
3/8 in
Fan Diameter
18 in
Gas Connection Size
1/2 in
Mounting Height
17 ft
Flue Diameter
5 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,550 cfm
Item
Gas Wall and Ceiling Unit Heater
Motor Type
PSC
Motor Speed
1,075 RPM
Vent Type
Power
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Air Temperature Rise
51 Degrees F
Heat Exchanger Material
Aluminized Steel
Heating Capacity Input
175,000 BtuH
Phase
1
Profile Type
Standard
Frequency
60 Hz
Maximum Amperage
4.5 A
Heat Output
145,250 BtuH
Product Type
Gas Fired Unit Heater
Fuel Type
Natural Gas, Propane
Thermal Efficiency Rating
83%
Ignition Type
Direct Spark
Heater Voltage
115 V AC
Heating Capacity Output
145,250 BtuH

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,550 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.