Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 2,870 cfm, Propeller

  • Mfr # PDP200AE0130SBAN

  • Zoro # G214741970


product price: $2,744.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Flue Diameter
5 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP200AE0130SBAN
Zoro #
G214741970
UPC #
046629437148
Country of Origin
United States

Dimensions

Flue Diameter
5 in
Gas Connection Size
1/2 in
Mounting Height
15 ft
Fan Diameter
20 in
Overall Height
25 13/16 in
Overall Width
42 1/2 in
Mounting Hole Diameter
3/8 in
Overall Depth
29 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Item
Gas Wall and Ceiling Unit Heater
Phase
1
Ignition Type
Direct Spark
Thermal Efficiency Rating
83%
Product Type
Gas Fired Unit Heater
Motor Type
PSC
Heater Voltage
115 V AC
Air Temperature Rise
52 Degrees F
Profile Type
Standard
Heat Output
166,000 BtuH
Heating Capacity Input
200,000 BtuH
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Vent Type
Power
Frequency
60 Hz
Heat Exchanger Material
Aluminized Steel
Heating Capacity Output
166,000 BtuH
Maximum Amperage
5.1 A
Motor Speed
1,075 RPM
Fuel Type
Natural Gas, Propane

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,870 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.