Zoro Homepage

Gas Wall and Ceiling Unit Heater, 2,870 cfm, Propeller

  • Mfr # PTP200AS0111SBAN

  • Zoro # G514742059


product price: $2,003.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Thermal Efficiency Rating
82%
Heating Capacity Output
164,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP200AS0111SBAN
Zoro #
G514742059
UPC #
046629665794
Country of Origin
United States

Dimensions

Fan Diameter
22 in
Mounting Height
15 ft
Mounting Hole Diameter
3/8 in
Overall Depth
29 1/2 in
Gas Connection Size
1/2 in
Overall Width
42 1/2 in
Manufacturers Warranty Length
10 yr
Overall Height
25 13/16 in
Flue Diameter
4 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Item
Gas Wall and Ceiling Unit Heater
Thermal Efficiency Rating
82%
Heating Capacity Output
164,000 BtuH
Mounting Location
Wall
Heat Exchanger Material
Aluminized Steel
Product Type
Gas Fired Unit Heater
Heater Voltage
115 V AC
Heat Output
164,000 BtuH
Ignition Type
Direct Spark
Motor Speed
1,075 RPM
Vent Type
Sidewall Venting Kit
Phase
1
Fuel Type
Natural Gas
Air Temperature Rise
52 Degrees F
Maximum Amperage
15 A
Profile Type
Standard
Frequency
60 Hz
Fuel Consumption
190.5 cfh
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Motor Type
PSC
Heating Capacity Input
200,000 BtuH
Standards
cETLus Listed, ETL

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,870 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.