Zoro Homepage

Gas Wall and Ceiling Unit Heater, 2,870 cfm, Propeller

  • Mfr # PTP200SS0121SBAN

  • Zoro # G114741872


original price: $2,219.99
new price: $2,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Maximum Amperage
15 A
Overall Height
25 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP200SS0121SBAN
Zoro #
G114741872
UPC #
046629666067
Country of Origin
United States

Dimensions

Overall Height
25 13/16 in
Flue Diameter
4 in
Overall Depth
29 1/2 in
Mounting Hole Diameter
3/8 in
Manufacturers Warranty Length
10 yr
Overall Width
42 1/2 in
Gas Connection Size
1/2 in
Mounting Height
15 ft
Fan Diameter
22 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
2,870 cfm
Item
Gas Wall and Ceiling Unit Heater
Maximum Amperage
15 A
Fuel Consumption
190.5 cfh
Heating Capacity Output
164,000 BtuH
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Motor Speed
1,075 RPM
Profile Type
Standard
Mounting Location
Wall
Product Type
Gas Fired Unit Heater
Motor Type
PSC
Ignition Type
Direct Spark
Standards
cETLus Listed, ETL
Phase
1
Heating Capacity Input
200,000 BtuH
Fuel Type
Propane
Thermal Efficiency Rating
82%
Heat Output
164,000 BtuH
Air Temperature Rise
52 Degrees F
Vent Type
Sidewall Venting Kit
Heater Voltage
115 V AC
Heat Exchanger Material
Aluminized Steel
Frequency
60 Hz

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 2,870 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.