Zoro Homepage

Gas Wall and Ceiling Unit Heater, 25" D

  • Mfr # HD 75AS0111FDAN

  • Zoro # G814741905


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,160 cfm
Product Type
Gas Fired Unit Heater
Heater Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 75AS0111FDAN
Zoro #
G814741905
UPC #
046629531433
Country of Origin
United States

Dimensions

Flue Diameter
3 in
Mounting Hole Diameter
3/8 in
Fan Diameter
14 in
Mounting Height
14 ft
Overall Height
18 in
Overall Width
26 13/16 in
Gas Connection Size
1/2 in
Overall Depth
25 in
Manufacturers Warranty Length
10 yr

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 1,160 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.