Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 3,700 cfm, Propeller

  • Mfr # PDP250AE0130SBAN

  • Zoro # G514741946


product price: $3,520.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,700 cfm
Heater Voltage
115 V AC
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP250AE0130SBAN
Zoro #
G514741946
UPC #
046629437155
Country of Origin
United States

Dimensions

Gas Connection Size
1/2 in
Fan Diameter
20 in
Mounting Height
19 ft
Overall Height
31 5/16 in
Overall Depth
29 1/2 in
Flue Diameter
6 in
Mounting Hole Diameter
3/8 in
Overall Width
42 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,700 cfm
Item
Gas Wall and Ceiling Unit Heater
Heater Voltage
115 V AC
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Motor Type
PSC
Heat Output
207,500 BtuH
Vent Type
Power
Heating Capacity Output
207,500 BtuH
Motor Speed
1,075 RPM
Thermal Efficiency Rating
83%
Heating Capacity Input
250,000 BtuH
Maximum Amperage
7.7 A
Profile Type
Standard
Ignition Type
Direct Spark
Heat Exchanger Material
Aluminized Steel
Frequency
60 Hz
Air Temperature Rise
50 Degrees F
Phase
1
Product Type
Gas Fired Unit Heater
Fuel Type
Natural Gas, Propane

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 3,700 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.