Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 3,700 cfm, Propeller

  • Mfr # PDP250AE0185SBAN

  • Zoro # G614741914


product price: $2,640.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,700 cfm
Overall Depth
29 1/2 in
Motor Type
PSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP250AE0185SBAN
Zoro #
G614741914
UPC #
046629440216
Country of Origin
United States

Dimensions

Overall Depth
29 1/2 in
Mounting Height
19 ft
Flue Diameter
6 in
Overall Height
31 5/16 in
Fan Diameter
20 in
Mounting Hole Diameter
3/8 in
Gas Connection Size
1/2 in
Overall Width
42 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,700 cfm
Item
Gas Wall and Ceiling Unit Heater
Motor Type
PSC
Phase
1
Heat Exchanger Material
Aluminized Steel
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Air Temperature Rise
50 Degrees F
Heating Capacity Input
250,000 BtuH
Heater Voltage
115 V AC
Thermal Efficiency Rating
83%
Vent Type
Power
Motor Speed
1,075 RPM
Heat Output
207,500 BtuH
Fuel Type
Natural Gas, Propane
Maximum Amperage
7.7 A
Profile Type
Standard
Frequency
60 Hz
Heating Capacity Output
207,500 BtuH
Product Type
Gas Fired Unit Heater
Ignition Type
Direct Spark

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 3,700 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.