Zoro Homepage

Gas Wall and Ceiling Unit Heater, 3,995 cfm, Propeller

  • Mfr # PTP250SS0111SBAN

  • Zoro # G014741880


product price: $2,543.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,995 cfm
Overall Height
31 5/16 in
Gas Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP250SS0111SBAN
Zoro #
G014741880
UPC #
046629665947
Country of Origin
United States

Dimensions

Overall Height
31 5/16 in
Gas Connection Size
3/4 in
Mounting Hole Diameter
3/8 in
Flue Diameter
6 in
Manufacturers Warranty Length
10 yr
Overall Width
42 1/2 in
Mounting Height
18 ft
Overall Depth
29 1/2 in
Fan Diameter
22 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
3,995 cfm
Item
Gas Wall and Ceiling Unit Heater
Phase
1
Mounting Location
Wall
Features
Bent Tube, Low-Profile Design, Enclosed Fan Motors and all Controls are Mounted Inside the Cabinet for Protection from Airborne Moisture and Dust
Air Temperature Rise
47 Degrees F
Frequency
60 Hz
Heating Capacity Input
250,000 BtuH
Thermal Efficiency Rating
83%
Standards
cETLus Listed, ETL
Fuel Consumption
238.1 cfh
Heater Voltage
115 V AC
Maximum Amperage
15 A
Motor Type
PSC
Heat Exchanger Material
Aluminized Steel
Heat Output
207,500 BtuH
Profile Type
Standard
Ignition Type
Direct Spark
Vent Type
Sidewall Venting Kit
Product Type
Gas Fired Unit Heater
Motor Speed
1,075 RPM
Fuel Type
Natural Gas
Heating Capacity Output
207,500 BtuH

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 3,995 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.