Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 31" D

  • Mfr # HD 100AS0121FDAN

  • Zoro # G114741919


product price: $1,536.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,490 cfm
Fuel Consumption
95.2 cfh
Fuel Type
Natural Gas, Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 100AS0121FDAN
Zoro #
G114741919
UPC #
046629531501
Country of Origin
United States

Dimensions

Gas Connection Size
1/2 in
Manufacturers Warranty Length
10 yr
Overall Width
35 1/2 in
Overall Height
20 1/2 in
Mounting Height
12 ft
Fan Diameter
18 in
Flue Diameter
4 in
Overall Depth
31 in
Mounting Hole Diameter
3/8 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,490 cfm
Item
Gas Wall and Ceiling Unit Heater
Fuel Consumption
95.2 cfh
Fuel Type
Natural Gas, Propane
Heating Capacity Input
100,000 BtuH
Motor Type
PSC
Standards
cETLus Listed, ETL
Profile Type
Standard
Phase
1
Thermal Efficiency Rating
82%
Ignition Type
Direct Spark
Frequency
60 Hz
Motor Speed
1,050 RPM
Air Temperature Rise
50 Degrees F
Heat Output
82,000 BtuH
Vent Type
Power
Heat Exchanger Material
Aluminized Steel
Heating Capacity Output
82,000 BtuH
Heater Voltage
115 V AC
Product Type
Gas Fired Unit Heater
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 1,490 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.