Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 31" D

  • Mfr # HD 125AS0111FDAN

  • Zoro # G314741887


product price: $1,789.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,980 cfm
Air Temperature Rise
47 Degrees F
Motor Speed
1,625 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 125AS0111FDAN
Zoro #
G314741887
UPC #
046629531457
Country of Origin
United States

Dimensions

Mounting Height
16 ft
Manufacturers Warranty Length
10 yr
Fan Diameter
18 in
Overall Width
35 1/2 in
Flue Diameter
4 in
Overall Depth
31 in
Overall Height
20 1/2 in
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
1,980 cfm
Item
Gas Wall and Ceiling Unit Heater
Air Temperature Rise
47 Degrees F
Motor Speed
1,625 RPM
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Standards
cETLus Listed, ETL
Heating Capacity Input
125,000 BtuH
Product Type
Gas Fired Unit Heater
Fuel Type
Natural Gas, Propane
Heating Capacity Output
102,500 BtuH
Phase
1
Thermal Efficiency Rating
82%
Heat Exchanger Material
Aluminized Steel
Vent Type
Power
Heater Voltage
115 V AC
Heat Output
102,500 BtuH
Frequency
60 Hz
Profile Type
Standard
Fuel Consumption
119 cfh
Motor Type
PSC
Ignition Type
Direct Spark

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 1,980 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.