Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 4,460 cfm, Propeller

  • Mfr # PDP300AE0130SBAN

  • Zoro # G414741954


product price: $3,675.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
4,460 cfm
Heat Exchanger Material
Aluminized Steel
Heat Output
249,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP300AE0130SBAN
Zoro #
G414741954
UPC #
046629437162
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/8 in
Overall Width
42 1/2 in
Fan Diameter
22 in
Flue Diameter
6 in
Overall Depth
29 1/2 in
Mounting Height
21 ft
Gas Connection Size
1/2 in
Overall Height
31 5/16 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
4,460 cfm
Item
Gas Wall and Ceiling Unit Heater
Heat Exchanger Material
Aluminized Steel
Heat Output
249,000 BtuH
Motor Type
PSC
Frequency
60 Hz
Phase
1
Product Type
Gas Fired Unit Heater
Heater Voltage
115 V AC
Air Temperature Rise
50 Degrees F
Profile Type
Standard
Ignition Type
Direct Spark
Maximum Amperage
9.8 A
Vent Type
Power
Fuel Type
Natural Gas, Propane
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Thermal Efficiency Rating
83%
Heating Capacity Input
300,000 BtuH
Heating Capacity Output
249,000 BtuH
Motor Speed
1,075 RPM

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 4,460 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.