Zoro Homepage

Gas Wall and Ceiling Unit Heater, 4,870 cfm, Propeller

  • Mfr # PDP350AE0130SBAN

  • Zoro # G814741936


original price: $4,176.99
10% off
new price: $3,758.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
4,870 cfm
Motor Speed
1,125 RPM
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP350AE0130SBAN
Zoro #
G814741936
UPC #
046629437179
Country of Origin
United States

Dimensions

Overall Height
39 9/16 in
Flue Diameter
6 in
Mounting Height
19 ft
Overall Depth
29 1/2 in
Overall Width
42 1/2 in
Gas Connection Size
3/4 in
Fan Diameter
22 in
Mounting Hole Diameter
3/8 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
4,870 cfm
Item
Gas Wall and Ceiling Unit Heater
Motor Speed
1,125 RPM
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Product Type
Gas Fired Unit Heater
Vent Type
Power
Maximum Amperage
11.1 A
Fuel Type
Natural Gas, Propane
Profile Type
Standard
Air Temperature Rise
53 Degrees F
Heating Capacity Input
350,000 BtuH
Heating Capacity Output
290,500 BtuH
Heat Exchanger Material
Aluminized Steel
Phase
1
Motor Type
PSC
Heat Output
290,500 BtuH
Thermal Efficiency Rating
83%
Heater Voltage
115 V AC
Ignition Type
Direct Spark
Frequency
60 Hz

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 4,870 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.