Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 5,440 cfm, Propeller

  • Mfr # PDP400AE0130SBAN

  • Zoro # G314741955


product price: $4,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
5,440 cfm
Phase
1
Heat Output
332,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP400AE0130SBAN
Zoro #
G314741955
UPC #
046629437186
Country of Origin
United States

Dimensions

Fan Diameter
24 in
Flue Diameter
6 in
Gas Connection Size
3/4 in
Overall Height
39 9/16 in
Mounting Hole Diameter
3/8 in
Mounting Height
19 ft
Overall Width
42 1/2 in
Overall Depth
29 1/2 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
5,440 cfm
Item
Gas Wall and Ceiling Unit Heater
Phase
1
Heat Output
332,000 BtuH
Profile Type
Standard
Maximum Amperage
11.1 A
Heating Capacity Output
332,000 BtuH
Fuel Type
Natural Gas, Propane
Heat Exchanger Material
Aluminized Steel
Motor Type
PSC
Motor Speed
1,125 RPM
Air Temperature Rise
54 Degrees F
Heater Voltage
115 V AC
Frequency
60 Hz
Ignition Type
Direct Spark
Vent Type
Power
Features
100% Shut-Off if the Unit Does not Light, to Ensure that Unburned Gases do not Build up in the Unit, Safety Pressure Switch Monitors the Vent Pipe to Assure Flue Gases Leave the Building and do not Back up in the Space
Product Type
Gas Fired Unit Heater
Thermal Efficiency Rating
83%
Heating Capacity Input
400,000 BtuH

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 5,440 cfm Air Flow, Heater Voltage 115 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.