Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 505 cfm

  • Mfr # HD 30AS0121FDAN

  • Zoro # G414739227


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
505 cfm
Thermal Efficiency Rating
83%
Heating Capacity Input
30,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 30AS0121FDAN
Zoro #
G414739227
UPC #
046629531464
Country of Origin
United States

Dimensions

Gas Connection Size
1/2 in
Overall Width
26 13/16 in
Manufacturers Warranty Length
10 yr
Fan Diameter
10 in
Mounting Height
10 ft
Overall Depth
22 in
Overall Height
12 3/16 in
Mounting Hole Diameter
3/8 in
Flue Diameter
3 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
505 cfm
Item
Gas Wall and Ceiling Unit Heater
Thermal Efficiency Rating
83%
Heating Capacity Input
30,000 BtuH
Phase
1
Motor Type
PSC
Ignition Type
Direct Spark
Air Temperature Rise
44 Degrees F
Heat Output
24,900 BtuH
Heating Capacity Output
24,900 BtuH
Vent Type
Power
Standards
cETLus Listed, ETL
Heat Exchanger Material
Aluminized Steel
Heater Voltage
115 V AC
Profile Type
Standard
Fuel Consumption
28.6 cfh
Product Type
Gas Fired Unit Heater
Motor Speed
1,550 RPM
Fuel Type
Natural Gas, Propane
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Frequency
60 Hz

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 505 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.