Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 720 cfm

  • Mfr # HD 45AS0121FDAN

  • Zoro # G214739175


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
720 cfm
Heating Capacity Input
45,000 BtuH
Heat Output
37,350 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 45AS0121FDAN
Zoro #
G214739175
UPC #
046629531471
Country of Origin
United States

Dimensions

Overall Width
26 13/16 in
Overall Height
12 3/16 in
Mounting Height
10 ft
Manufacturers Warranty Length
10 yr
Flue Diameter
3 in
Overall Depth
22 in
Fan Diameter
10 in
Gas Connection Size
1/2 in
Mounting Hole Diameter
3/8 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
720 cfm
Item
Gas Wall and Ceiling Unit Heater
Heating Capacity Input
45,000 BtuH
Heat Output
37,350 BtuH
Vent Type
Power
Frequency
60 Hz
Fuel Type
Natural Gas, Propane
Heat Exchanger Material
Aluminized Steel
Ignition Type
Direct Spark
Fuel Consumption
42.9 cfh
Product Type
Gas Fired Unit Heater
Motor Speed
1,550 RPM
Heater Voltage
115 V AC
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Profile Type
Standard
Phase
1
Thermal Efficiency Rating
83%
Air Temperature Rise
46 Degrees F
Heating Capacity Output
37,350 BtuH
Standards
cETLus Listed, ETL
Motor Type
PSC

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 720 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.