Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Wall and Ceiling Unit Heater, 990 cfm

  • Mfr # HD 60AS0111FDAN

  • Zoro # G914741935


product price: $1,355.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
990 cfm
Air Temperature Rise
45 Degrees F
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 60AS0111FDAN
Zoro #
G914741935
UPC #
046629531426
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr
Mounting Height
12 ft
Gas Connection Size
1/2 in
Overall Width
26 13/16 in
Overall Depth
25 in
Flue Diameter
3 in
Overall Height
12 3/16 in
Mounting Hole Diameter
3/8 in
Fan Diameter
14 in

Details

Combustion Type
Power Vented
Fan Type
Propeller
Air Flow
990 cfm
Item
Gas Wall and Ceiling Unit Heater
Air Temperature Rise
45 Degrees F
Features
Finger-Proof Fan Guards on all Units, Power Vented Model Simplifies Side-Wall or Roof Venting with a Small-Diameter Vent Pipe, Reduce the need for Maintenance with the Permanently Lubricated Motor
Motor Speed
1,100 RPM
Motor Type
PSC
Heat Output
49,800 BtuH
Fuel Consumption
57.1 cfh
Product Type
Gas Fired Unit Heater
Thermal Efficiency Rating
83%
Profile Type
Standard
Phase
1
Fuel Type
Natural Gas, Propane
Frequency
60 Hz
Heating Capacity Input
60,000 BtuH
Heat Exchanger Material
Aluminized Steel
Heating Capacity Output
49,800 BtuH
Heater Voltage
115 V AC
Vent Type
Power
Ignition Type
Direct Spark
Standards
cETLus Listed, ETL

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Power Vented, Fan Type Propeller, 990 cfm Air Flow, Heater Voltage 115 V AC, Standards cETLus Listed, ETL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.