High Efficiency Horizontal Hydronic Unit
- Mfr # 59294
- Zoro # G624881822
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Overall Depth
15 3/8 in
Connection Type
Copper Tube; Sweat
Number of Coil Rows
4
Maximum Operating Water Temperature
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59294
- Zoro #
- G624881822
- UPC #
- 046629592946
- Country of Origin
- United States
- Item
- Horizontal Hydronic Unit Heater
- Frequency
- 60 Hz
- Connection Type
- Copper Tube; Sweat
- Number of Coil Rows
- 4
- Maximum Operating Water Temperature
- 140 Degrees F
- Flow Rate
- 2.2 gpm
- Coil Tube Material
- Copper
- System Type
- Water
- Motor Enclosure
- Enclosed Air Over
- Air Flow Direction
- Horizontal
- Heater Voltage
- 115 V AC
- Air Flow
- 370 cfm
- Motor Horsepower
- 1/25 hp
- Installation Orientation
- Suspended Horizontal
- Standards
- CAN/CSA Std. C22.2 No.236-05, cETLus, CRN OH9234.5C, UL 1995
- Fan Guard Type
- Standard Guard
- Heating Method
- Fan Forced
- Connection Location
- Side
- Blower/Fan Type
- Propeller Fan
- Phase
- 1
- Product Type
- Heating System
Dimensions
- Overall Depth
- 15 3/8 in
- Mounting Height
- 8 ft
- Connection Size
- 1/2 in
- Overall Width
- 14 1/2 in
- Overall Height
- 20 3/16 in
- Fan Diameter
- 9 in
Description
Product Type Heating System, Air Flow Direction Horizontal, Heating Method Fan Forced, Output @ 2 PSI Steam Not Applicable, Output @ 200 F Water Not Applicable, Air Flow 370 cfm, Overall Height 20 3/16 in, Overall Width 14 1/2 in, Overall Depth 15 3/8 in, Connection Size 1/2 in, Connection Type Copper Tube; Sweat, Fan Diameter 9 in, Fan Guard Type Standard Guard, Flow Rate 2.2 gpm, Frequency 60 Hz, Heater Voltage 115 V AC, Maximum Operating Water Temperature 140 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.