Shop MODINE

Horizontal Hydronic Unit Heater

  • Mfr # 10006
  • Zoro # G224883974

product price: 
$
1,160.99
/ea
Free Shipping & Returns

Key Features

Output @ 2 PSI Steam
63,000 BtuH
Overall Width
21 1/2 in
Heater Voltage
115 V AC
Phase
1
Heating Area
263 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10006
Zoro #
G224883974
UPC #
046629100066
Country of Origin
United States
Item
Horizontal Hydronic Unit Heater
Output @ 2 PSI Steam
63,000 BtuH
Heater Voltage
115 V AC
Phase
1
Heating Area
263 sq ft
System Type
Steam, Water
Output @ 200 F Water
45,600 BtuH
Maximum Operating Water Temperature
375 Degrees F
Connection Type
FNPT
Connection Location
Bottom, Top
Frequency
60 Hz
Installation Orientation
Suspended Horizontal
Fan Guard Type
Standard Guard
Heating Method
Fan Forced
Blower/Fan Type
Propeller Fan
Air Flow
1,120 cfm
Coil Tube Material
Copper
Standards
CAN/CSA Std. C22.2 No.236-05, cETLus, CRN OH9234.5C, UL 1995
Motor Enclosure
Enclosed Air Over
Air Flow Direction
Horizontal
Maximum Operating Pressure
150 psig
Product Type
Heating System
Flow Rate
4.7 gpm
Motor Horsepower
1/12 hp
Number of Coil Rows
1
Coil Type
Serpentine

Dimensions

Overall Width
21 1/2 in
Connection Size
1 1/4 in
Overall Depth
15 1/2 in
Mounting Height
14 ft to 15 ft
Fan Diameter
14 in
Overall Height
20 7/16 in

Description

Product Type Heating System, Air Flow Direction Horizontal, Heating Method Fan Forced, Output @ 2 PSI Steam 63,000 BtuH, Output @ 200 F Water 45,600 BtuH, Air Flow 1,120 cfm, Overall Height 20 7/16 in, Overall Width 21 1/2 in, Overall Depth 15 1/2 in, Coil Type Serpentine, Connection Size 1 1/4 in, Connection Type FNPT, Fan Diameter 14 in, Fan Guard Type Standard Guard, Flow Rate 4.7 gpm, Frequency 60 Hz, Heater Voltage 115 V AC, Heating Area 263 sq ft, Maximum Operating Pressure 150 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.