Horizontal Hydronic Unit Heater

  • Mfr # 48056
  • Zoro # G324882532
product price: 
$
1,060.99
/ea
Free Shipping & Returns

Key Features

Output @ 2 PSI Steam
47,000 BtuH
Heater Voltage
115 V AC
Overall Height
15 in
Fan Guard Type
Standard Guard
Mounting Height
12 ft to 13 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48056
Zoro #
G324882532
UPC #
046629480564
Country of Origin
United States
Item
Horizontal Hydronic Unit Heater
Output @ 2 PSI Steam
47,000 BtuH
Heater Voltage
115 V AC
Fan Guard Type
Standard Guard
Connection Type
FNPT
Number of Coil Rows
1
Connection Location
Side
Motor Horsepower
1/12 hp
Frequency
60 Hz
Maximum Operating Pressure
150 psig
Coil Tube Material
Copper
Product Type
Heating System
Coil Type
Serpentine
Standards
CAN/CSA Std. C22.2 No.236-05, cETLus, CRN OH9234.5C, UL 1995
Phase
1
Flow Rate
3.2 gpm
Maximum Operating Water Temperature
375 Degrees F
System Type
Steam, Water
Air Flow Direction
Horizontal
Blower/Fan Type
Propeller Fan
Heating Area
196 sq ft
Installation Orientation
Suspended Horizontal
Output @ 200 F Water
30,900 BtuH
Motor Enclosure
Enclosed Air Over
Air Flow
730 cfm
Heating Method
Fan Forced

Dimensions

Overall Height
15 in
Mounting Height
12 ft to 13 ft
Overall Width
17 1/2 in
Connection Size
3/4 in
Fan Diameter
12 in
Overall Depth
15 1/4 in

Description

Product Type Heating System, Air Flow Direction Horizontal, Heating Method Fan Forced, Output @ 2 PSI Steam 47,000 BtuH, Output @ 200 F Water 30,900 BtuH, Air Flow 730 cfm, Overall Height 15 in, Overall Width 17 1/2 in, Overall Depth 15 1/4 in, Coil Type Serpentine, Connection Size 3/4 in, Connection Type FNPT, Fan Diameter 12 in, Fan Guard Type Standard Guard, Flow Rate 3.2 gpm, Frequency 60 Hz, Heater Voltage 115 V AC, Heating Area 196 sq ft, Maximum Operating Pressure 150 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews