Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB18SB06SA, 18000 BTU

  • Mfr # HSB18SB06SA

  • Zoro # G705895304


product price:  $3,978.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB18SB06SA
Zoro #
G705895304
UPC #
-
Country of Origin
United States

Description

Modine 18000 btu steam or hot water unit heater with explosion proof motor the modine hsb18 horizontal hot water/steam with top and bottom piping connections unit heater include an electrical junction box, either integral to the motor or mounted on the unit casing, to allow for easy electrical connections. Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. The modine hsb hot water/steam unit heaters are very quiet thanks to the use of carefully selected motors, fans, and scientifically designed venturi fan shrouds. Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight. Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse. Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control. A built-in safety guard provides protection from an exposed fan. Modine horizontal steam/hot water unit heaters are also available in low outlet-temperature models. product features: deflector blades can be adjusted to lengthen or shorten heat throw as well as direct heated air up or down optional vertical deflector blades deflect air either to the left or right, permitting complet directional control over air discharge squared off corners for a clean, smooth appearance motors are enclosed and protected from thermal overload fans are statically and dynamically balanced copper tube and copper coil connections located on the top and bottom for low clearance applications an electric junction box for easy electrical connections baked on gray-green, electrostatically applied polyester powdercoat, environmentally friendly paint listed by the canadia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.