Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Control/ Pilot Valve, LP, Pilot, 24V, 10" WC, Combination, 1/2" Inlet Size

  • Mfr # 5H0806820000

  • Zoro # G6451739


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V
Gas Type
LP
Ignition Type
Pilot
Inlet Size
1/2"
Outlet Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0806820000
Zoro #
G6451739
UPC #
00046629561461
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Coil Volts
24V
Gas Type
LP
Ignition Type
Pilot
Valve Type
Combination
Item
Gas Control/ Pilot Valve
Pressure Setting Range
10" WC

Description

Gas Valves,,24V 10 In. Wc Lp 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.