Zoro Homepage

Pilot Assembly, Threaded Tip, 2 1/4 in L

  • Mfr # 3H0374540002

  • Zoro # G414741718


original price: $81.39
10% off
new price: $73.25
/ea

Key Features

Tip Style
Threaded
Flame Pattern Type
90 Degrees Left, 90 Degrees Right
OEM Replacement Part Number
Overall Length
2 1/4 in
Product Type
Pilot Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H0374540002
Zoro #
G414741718
UPC #
046629580585
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in

Details

Item
Pilot Assembly
Tip Style
Threaded
Flame Pattern Type
90 Degrees Left, 90 Degrees Right
OEM Replacement Part Number
Product Type
Pilot Assembly
Replacement Type
OEM
Compatible with Brand
Modine
Includes Thermocouple
Thermocouple Not Included
Compatible Components
Pilot
Includes Thermopile
Thermopile Not Included
For Fuel Type
LP, Natural Gas
Compatible with Series
Modine

Description

Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 90 Degrees Left, 90 Degrees Right, Lead Length Not Applicable, Tip Style Threaded, Compatible with Brand Modine, Compatible with Series Modine, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.