Speed Control, Gray, Steel, Rocker

  • Mfr # Remote Station
  • Zoro # G816518369
product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 1/2 in
Plate Color
Gray
Items Controlled
Fans
Backlit Screen
No
Maximum Input Current
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Remote Station
Zoro #
G816518369
UPC #
046629789995
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Depth
5 1/8 in
Overall Height
5 3/8 in

Details

Item
Remote Station Controller
Plate Color
Gray
Items Controlled
Fans
Backlit Screen
No
Maximum Input Current
20 A
Switch Color
Black
Reversible
Not Reversible
Standards
UL Listed
Application
Commercial, Industrial
IP Rating
Not Rated
Power Source
Hardwired
Contact Form
SPST
Number of Zones
10
Product Type
Speed Control
Number of Switches or Dials
2
Compatible with Series
DSU
Weight
9 lb
Switch Type
Rocker
Plate Material
Steel
Temperature Sensor
Temperature Sensor Not Included
Input Voltage
125V AC
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Series
DSU

Description

Speed Control, Switch Type Rocker, Contact Form SPST, Input Voltage 125V AC, Maximum Input Current 20 A, Number of Switches or Dials 2, Plate Material Steel, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Gray, Switch Color Black, Overall Height 5 3/8 in, Overall Width 9 1/2 in, Overall Depth 5 1/8 in, Compatible with Series DSU, Primary Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.