Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple

  • Mfr # 5H0693360007

  • Zoro # G214923024


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cable Length
48 in
Compatible with Series
BA, BAE, BD, BDP, BV, DHE, DHP, DJE, PA, PAE, PD, PDP, PV
Process Connection Type
Threaded
Product Type
Thermocouple
Compatible with Brand
Modine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0693360007
Zoro #
G214923024
UPC #
046629121054
Country of Origin
Mexico

Dimensions

Cable Length
48 in

Details

Item
Thermocouple
Compatible with Series
BA, BAE, BD, BDP, BV, DHE, DHP, DJE, PA, PAE, PD, PDP, PV
Process Connection Type
Threaded
Product Type
Thermocouple
Compatible with Brand
Modine
Output
4 to 20mA
For Pilot System Type
Standing Pilot

Description

Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 48 in, Probe Diameter Not Applicable, Probe Length Not Applicable, Output 4 to 20mA, Process Connection Type Threaded, Process Connection Size Not Applicable, Compatible with Brand Modine, Compatible with Series BA, BAE, BD, BDP, BV, DHE, DHP, DJE, PA, PAE, PD, PDP, PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.