Transformer, 40VA, 24V, 120V
- Mfr # 5H0750290000
- Zoro # G6474367
product price:Â
$
78.19
/ea
Key Features
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5H0750290000
- Zoro #
- G6474367
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Transformer
- Input Voltage - Transformer
- 120V
- Output Voltage
- 24V
- Power Rating
- 40VA
Description
Transformer,120V-Pri 24V-Sec 40Va
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.