Zoro Homepage

Electromagnetic Flow Meter, 1450 psi

  • Mfr # 110-2486

  • Zoro # G016557540


product price: $8,035.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Wetted Material
Rubber, Hastelloy-C
Connection Size
12 in
Mounting Orientation
Universal
For Pipe Size
12 in
Operating Pressure - Maximum
1,450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-2486
Zoro #
G016557540
UPC #
-
Country of Origin
Czechia

Dimensions

Connection Size
12 in
For Pipe Size
12 in
Overall Length
19.7 in

Details

Wetted Material
Rubber, Hastelloy-C
Mounting Orientation
Universal
Operating Pressure - Maximum
1,450 psi
Includes Totalizer
Yes
Frequency - Minimum
60 Hz
Item
Electromagnetic Flow Meter
Unit Of Measure
Gallons
Compatible Flow Material
Water
Frequency - Maximum
60 Hz
Standards
BTL, CSA, KTW, ODVA, OIML, WRAS
Flow Rate - Minimum
33.6 gpm
Connection Type
Flange
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
302 Degrees F
Includes Pressure Gauge
No
Flow Rate - Maximum
13,444 gpm
Accuracy
+/-0.2%
O-Ring Material
Natural Rubber
Display Type
LCD
Housing Material
Steel
Voltage - Maximum
240V AC
Product Type
Electromagnetic Flow Meter
Output Type
4-20 mA
Flowmeter Type
Electromagnetic
Media Temperature - Minimum
-40 Degrees F

Description

Electromagnetic Flow Meter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 12 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 302 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Natural Rubber, Wetted Material Rubber, Hastelloy-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.