Zoro Homepage

Electromagnetic Flow Meter, 1450 psi

  • Mfr # 113-4406

  • Zoro # G516557538


product price: $4,069.99
/ea
Free Shipping & Returns

Key Features

Output Type
4-20 mA
Accuracy
+/-0.2%
Includes Totalizer
Yes
Media Temperature - Maximum
302 Degrees F
Connection Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-4406
Zoro #
G516557538
UPC #
-
Country of Origin
Czechia

Dimensions

Connection Size
6 in
Overall Length
15.7 in
For Pipe Size
6 in

Details

Output Type
4-20 mA
Accuracy
+/-0.2%
Includes Totalizer
Yes
Media Temperature - Maximum
302 Degrees F
Frequency - Minimum
60 Hz
Connection Type
Flange
Includes Flow Rate Adjustment Knob
No
Voltage - Maximum
240V AC
Flow Rate - Maximum
3,361 gpm
Flow Rate - Minimum
8.4 gpm
Item
Electromagnetic Flow Meter
Mounting Orientation
Universal
Wetted Material
Rubber, Hastelloy-C
O-Ring Material
Natural Rubber
Flowmeter Type
Electromagnetic
Product Type
Electromagnetic Flow Meter
Standards
BTL, CSA, KTW, ODVA, OIML, WRAS
Media Temperature - Minimum
-40 Degrees F
Compatible Flow Material
Water
Includes Pressure Gauge
No
Operating Pressure - Maximum
1,450 psi
Unit Of Measure
Gallons
Frequency - Maximum
60 Hz
Display Type
LCD
Housing Material
Steel

Description

Electromagnetic Flow Meter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 6 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 302 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Natural Rubber, Wetted Material Rubber, Hastelloy-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.