Zoro Homepage

Electromagnetic Flow Meter, 1450 psi

  • Mfr # 113-4420

  • Zoro # G116557594


product price: $5,498.99
/ea
Free Shipping & Returns

Key Features

Frequency - Maximum
60 Hz
Display Type
LCD
O-Ring Material
Natural Rubber
Voltage - Maximum
240V AC
Operating Pressure - Maximum
1,450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-4420
Zoro #
G116557594
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
10 in
Connection Size
10 in
Overall Length
19.7 in

Details

Frequency - Maximum
60 Hz
Display Type
LCD
O-Ring Material
Natural Rubber
Voltage - Maximum
240V AC
Operating Pressure - Maximum
1,450 psi
Standards
BTL, CSA, KTW, ODVA, OIML, WRAS
Output Type
4-20 mA
Connection Type
Flange
Wetted Material
Rubber, Hastelloy-C
Includes Totalizer
Yes
Flow Rate - Minimum
23.3 gpm
Compatible Flow Material
Water
Includes Pressure Gauge
No
Flowmeter Type
Electromagnetic
Frequency - Minimum
60 Hz
Media Temperature - Maximum
302 Degrees F
Product Type
Electromagnetic Flow Meter
Mounting Orientation
Universal
Flow Rate - Maximum
9,336 gpm
Unit Of Measure
Gallons
Accuracy
+/-0.2%
Housing Material
Steel
Media Temperature - Minimum
-40 Degrees F
Item
Electromagnetic Flow Meter
Includes Flow Rate Adjustment Knob
No

Description

Electromagnetic Flow Meter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 10 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 302 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Natural Rubber, Wetted Material Rubber, Hastelloy-C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.