Zoro Homepage

Electromagnetic Flow Meter, 1450 psi

  • Mfr # 113-4715

  • Zoro # G216557500


product price: $2,904.99
/ea
Free Shipping & Returns

Key Features

Includes Totalizer
Yes
Frequency - Minimum
60 Hz
Accuracy
+/-0.2%
Connection Type
Flange
Voltage - Maximum
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-4715
Zoro #
G216557500
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
1/2 in
Overall Length
6.7 in
Connection Size
1/2 in

Details

Includes Totalizer
Yes
Frequency - Minimum
60 Hz
Accuracy
+/-0.2%
Connection Type
Flange
Voltage - Maximum
240V AC
Flow Rate - Minimum
0.084 gpm
Wetted Material
Hastelloy-C, PTFE
Media Temperature - Maximum
176 Degrees F
Frequency - Maximum
60 Hz
Compatible Flow Material
Water
Item
Electromagnetic Flow Meter
Mounting Orientation
Universal
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
32 Degrees F
Housing Material
Steel
O-Ring Material
PTFE
Flow Rate - Maximum
33.6 gpm
Display Type
LCD
Unit Of Measure
Gallons
Operating Pressure - Maximum
1,450 psi
Flowmeter Type
Electromagnetic
Includes Pressure Gauge
No
Standards
BTL, CSA, KTW, ODVA, OIML, WRAS
Output Type
4-20 mA
Product Type
Electromagnetic Flow Meter

Description

Electromagnetic Flow Meter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 1/2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material PTFE, Wetted Material Hastelloy-C, PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.