This item is Discontinued.

Modmag Flow Meter, 1/2 in. Fitting Size, Aluminum 109-2046

Flow Meter, 1/2 in. Fitting Size, Aluminum (Discontinued)

  • Mfr # 109-2046
  • Zoro # G4309271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-2046
Zoro #
G4309271
UPC #
-
Country of Origin
Czechia

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Length (In.)
6 45/64 in
Pipe Size
1/2"
Fitting Size (In.)
1/2
Overall Length
6.7 in
Overall Height
11.1 in
Overall Width
7.1 in

Details

Item
Electronic Flowmeter
Type
Electromagnetic
Housing Material
Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
PTFE Liner, Electrode
Flow Range
0.08 to 34 gpm
Fluid Temp. Range
0 Degrees to 212 Degrees F
Fluid Temp. Range (Deg. C)
0 to 100
Flow Range (GPM)
0.08 to 34
Fitting Type
150 lb. Flange
Display Type
Digital
Repeatability
0.10%
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Includes
Grounding Rings
Power Requirement
85-265V AC
Accuracy (%)
+/-0.25
Ambient Temperature
-40 Degrees to 140 Degrees F
Sensor Type
Electromagnetic
Standards
AWW C-700 NSF/ANSI 61&372
Special Features
Measures Almost Any Electrical Conductive Fluid
Fluid Temp. Range (Deg. F)
0 to 212
Shaft Material
Stainless Steel
Output Type
Standard Frequency Pulse
Seal Material
EPDM
Media Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
80 Degrees F
Includes Flow Rate Adjustment Knob
No
Unit Of Measure
Gallons
Product Type
Electromagnetic Flow Meter
Includes Pressure Gauge
No
Accuracy
+/-1.5%
Includes Totalizer
Yes
Mounting Orientation
Universal
Viscosity - Maximum
32.6 SUS
Flow Rate - Minimum
0.084 gpm
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Operating Pressure - Maximum
150 psi
Flowmeter Type
Electromagnetic
Flow Rate - Maximum
33.6 gpm
Voltage - Maximum
240V AC
Compatible Flow Material
Water

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 1/2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.