Belt Barrier Post, Black, Aluminum, Wheeled
Mfr # ZP+AttachStand
Zoro # G022823127
product price: $358.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP+AttachStand
Zoro #
G022823127
UPC #
-
Country of Origin
India
Description
Belt Barrier Post, Base Type Wheeled, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 3 in, Base Diameter 17 1/2 in, Includes Hadware, Base Configuration Attached, Base Color Black, Base Material Aluminum, Base Finish Powder Coated, Base Weight 22 lb, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.