Belt Barrier Post, Gray, Steel, Wheeled
Mfr # ZPS-AttachStand
Zoro # G822823884
product price: $259.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPS-AttachStand
Zoro #
G822823884
UPC #
-
Country of Origin
India
Description
Belt Barrier Post, Base Type Wheeled, Fillable No, Post Color Gray, Post Material Steel, Post Diameter 2 in, Base Diameter 18 in, Includes Hardware, Base Configuration Attached, Base Color Gray, Base Material Steel, Base Finish Powder Coated, Base Weight 21 lb, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Grainger Part Number Not Applicable, Compatible Belt Post Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.