Zoro Homepage

Dual Mobile Stand, Round Flat, Orange

  • Mfr # ZPD-SPP-O

  • Zoro # G622823169


product price: $1,147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPD-SPP-O
Zoro #
G622823169
UPC #
-
Country of Origin
China

Description

Dual Mobile Stand, Includes Hardware Included, Maximum Overall Height 40 in, Belt Length 13 1/2 ft, Belt Color Orange, Belt Pattern Horizontal Stripe, Legend Area Temporarily Closed, Number of Posts 1, Post Color Gray, Base Type Round Flat, Includes Cart No, Number of Belts 2, Legend Color Black, Post Height 42 in, Post Diameter 2 in, Post Material Steel, Base Configuration Detachable, Base Diameter 18 in, Base Color Gray, Base Material Steel, Base Weight 22 lb, Fillable Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.