Dual Mobile Stand, Round Flat, White
Mfr # ZP+DPP-B-PTL
Zoro # G122823072
product price: $1,944.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP+DPP-B-PTL
Zoro #
G122823072
UPC #
-
Country of Origin
India
Description
Dual Mobile Stand, Includes Hardware, Push-Through Latch, Maximum Overall Height 38 in, Belt Length 11 1/2 ft, Belt Color Blue, Belt Pattern Diagonal Stripe, Legend Area Temporarily Closed, Number of Posts 1, Post Color Black, Base Type Round Flat, Includes Cart No, Number of Belts 2, Legend Color Black, Post Height 40 in, Post Diameter 2 in, Post Material Steel, Base Configuration Detachable, Base Diameter 18 in, Base Color Black, Base Material Steel, Base Weight 21 lb, Fillable Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.