Dual Mobile Stand, Round Flat, Yellow
Mfr # ZPD-SB-Y
Zoro # G822824263
product price: $1,147.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPD-SB-Y
Zoro #
G822824263
UPC #
-
Country of Origin
China
Description
Dual Mobile Stand, Includes Hardware Included, Maximum Overall Height 40 in, Belt Length 13 1/2 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Number of Posts 1, Post Color Gray, Base Type Round Flat, Includes Cart No, Number of Belts 2, Legend Color Not Applicable, Post Height 42 in, Post Diameter 2 in, Post Material Steel, Base Configuration Detachable, Base Diameter 18 in, Base Color Gray, Base Material Steel, Base Weight 22 lb, Fillable Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.