Mounted Barrier, Orange Belt, Black Frame
Mfr # ZP+EMB-Y-IH
Zoro # G122823638
product price: $639.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP+EMB-Y-IH
Zoro #
G122823638
UPC #
-
Country of Origin
India
Description
Mounted Barrier, Mounting Style Fixed Mount, Belt Length 11 1/2 ft, Belt Width 38 in, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 39 in, Weight 21 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Industrial Hook, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.