Zoro Homepage

Mounted Barrier, Orange Belt, Black Frame

  • Mfr # ZP+EMPP-O-PTL

  • Zoro # G822823358


product price: $701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP+EMPP-O-PTL
Zoro #
G822823358
UPC #
-
Country of Origin
India

Description

Mounted Barrier, Mounting Style Fixed Mount, Belt Length 11 1/2 ft, Belt Width 38 in, Belt Color Orange, Belt Pattern Diagonal Stripe, Legend Area Temporarily Closed, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 39 in, Weight 21 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Push-Through Latch, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.