Zoro Homepage

Mounted Barrier, Yellow Belt, Grey Frame

  • Mfr # ZPS-MB-Y

  • Zoro # G022823967


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS-MB-Y
Zoro #
G022823967
UPC #
-
Country of Origin
China

Description

Mounted Barrier, Mounting Style Fixed Mount, Belt Length 13 1/2 ft, Belt Width 38 in, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Gray, Reflectivity Non-Reflective, Overall Height 42 in, Weight 15 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.