Mounted Barrier, Yellow Belt, Grey Frame
Mfr # ZPS-MPP-Y
Zoro # G422823390
product price: $436.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPS-MPP-Y
Zoro #
G422823390
UPC #
-
Country of Origin
China
Description
Mounted Barrier, Mounting Style Fixed Mount, Belt Length 13 1/2 ft, Belt Width 38 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Area Temporarily Closed, Legend Color Black, Frame Color Gray, Reflectivity Non-Reflective, Overall Height 42 in, Weight 15 lb, Number of Belts 1, Frame Material Aluminum, Indoor/Outdoor Usage Indoor, Outdoor, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.