042208 Battery Box-8D Low
- Mfr # 42208
- Zoro # G524011701
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
25.75 in
Assembled Size
24.75" L x 14.875" W x 11.5" H
For Use With
One - 8D Low
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42208
- Zoro #
- G524011701
- UPC #
- 739729422083
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 25.75 in
- Assembled Size
- 24.75" L x 14.875" W x 11.5" H
- Height
- 14 in
Details
- For Use With
- One - 8D Low
Description
Moeller's complete line of roto-molded battery boxes come in 6 sizes, and are seamlessly designed to tackle the elements for long-life battery performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.