Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moeller 730099 Fill-Rite Handheld 12V DC Gas Pump 730099

730099 Fill-Rite Handheld 12V DC Gas Pump (Discontinued)

  • Mfr # 730099
  • Zoro # G400451942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730099
Zoro #
G400451942
UPC #
739729018194
Country of Origin
Unknown

Description

Portable and versatile. Multiple mounting options; bung mount; foot mount or handheld. Configurable flange to position the hoses in various configurations. Up to 8 GPM (30 LPM) For Gasoline; diesel; biodiesel (up to B20); kerosene and E15 Low profile; Aluminum construction 3/4" inlet/outlet Includes 10' quick connect power cord with alligator clips Thermally protected and Self-priming 30-Minute duty cycle UL Listed for use w/Gasoline other flammable liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.