Zoro Homepage

Circuit Breaker, 63A, 3 Pole, 600V AC

  • Mfr # NZMH2-A63-NA

  • Zoro # G212920124


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Amps
63A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic, Adjustable Thermal
Trip Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMH2-A63-NA
Zoro #
G212920124
UPC #
1508269233
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Circuit Breaker
Amps
63A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic, Adjustable Thermal
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Screw
DC Voltage Rating
750V DC
Interrupt Rating
85 to 150 KiloA
Circuit Breaker Voltage
600 Volt AC Star/347 Volt, 480 Volt, 750 Volt DC
Standards
UL489, CSA C22.2, CE
Frame Type
NZM2

Description

600 VAC Star/347 VAC, 480 V, 750 VDC, 63 A, 85 to 150 kA, 3-Pole, Front Screw Terminal, NZM2 Frame, Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.