
Circuit Breaker, CB Series, 32A, 1 Pole, 277/480V AC
Mfr # FAZ-C32/1N
Zoro # G112884670
product price: $17.65
/eaKey Features
Series
CB
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C32/1N
Zoro #
G112884670
UPC #
1508278677
Country of Origin
Germany
Dimensions
Width
0.70 in
Depth
2.36 in
Height
3.15 in
Details
Item
Circuit Breaker
Series
CB
Amps
32A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Line/Load
Interrupt Rating
10 KiloA
Standards
UL 1077, UL (Canada and US), CSA C22.2, CE
Circuit Breaker Voltage
277/480 Volt AC
Description
277/480 VAC 50/60 Hz, 32 A, 1-Pole+ Neutral, 10 kA, 5 to 10 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.